4-1/2 in. / 5 in. Variable Speed Braking Grinder, Slide Switch Lock-On
M18 FUEL™ 4-1/2 in. / 5 in. Variable Speed Braking Grinder, Slide Switch Lock-On
Package Quantity Info:
Each: 1 Inner Pack: 1.00 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 4-1/2" / 5" Variable Speed Braking Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications.
- REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
- REDLITHIUM™ HIGH OUTPUT™ Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
- Variable speed provides 5 speed setting between 3,500 RPM and 8,500 RPM for greater control.
- RAPIDSTOP™ Brake stops most wheels in less than 2 seconds.
- Slide Switch Designed to Reduce User Fatigue
- Tool-Free Guard Adjustment for faster guard installations and adjustments
- Tool-Free Accessory Changes with Integrated FIXTEC Nut Technology
- Compatible with all M18™ batteries
Specifications
- Collection:
- M18 FUEL™
- Color Finish Name:
- Red, Black, Silver
- Length:
- 13-9/50
- Material:
- Metal
- Type:
- M288920
- UPC:
- 045242569434
- Volts:
- 18V
- Weight:
- 3.16
- Width:
- 2-19/25