4-1/2 in.-5 in. Dual-Trigger Braking Grinder (Tool Only)
M18 FUEL™ 4-1/2 in.-5 in. Dual-Trigger Braking Grinder (Tool Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual-Trigger ensures two handed operation
- Permanent side handle provides 15 positions for greater control
- AUTOSTOP™ kickback control prevents severe kickback
- RAPIDSTOP™ Brake stops most wheels in less than 1 second
- Electronic clutch for kickback protection
- Variable speed provides 4 speed settings between 3,500 RPM and 8,500 RPM for greater control
- ONE-KEY™ Compatible: Ability to customize, track and manage tools for increased productivity and investment protection
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 4-1/2" / 5" Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications
- REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
- REDLITHIUM™ HIGH OUTPUT™ Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
Specifications
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M18 FUEL™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Height:
- 5-2/5
- Length:
- 14-1/10
- Material:
- Glass Filled Nylon, Aluminum
- Power Source:
- Battery
- Tool Type:
- Grinder
- Type:
- M298620
- UL Listed:
- Yes
- UPC:
- 045242783090
- Volts:
- 18V
- Weight:
- 5
- Width:
- 5-1/5