This product requires certification to purchase.

6-1/2 in. Circular Saw Tool Only

Milwaukee®

M18 FUEL™ 6-1/2 in. Circular Saw Tool Only

  • Fast #
  • Part #M283320
  • Item #10382520
  • Manufacturer Part #2833-20
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

M18 FUEL™ 6-1/2 in. Circular Saw Tool Only

  • Fast #
  • Part #M283320
  • Item #10382520
  • Manufacturer Part #2833-20
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • POWERSTATE™ Brushless Motor: provides up to 20% more power and 40% faster application speed
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating, and over-discharge
  • Up to 300 Cuts Per Charge (M18 REDLITHIUM™ HIGH OUTPUT™ HO6.0 battery (not included))
  • 2-1/4" Cut Capacity
  • Bevel detents at 22.5° and 45°
  • Depth detents at 1/2", 3/4", and 1-1/2"
  • Integrated belt hook for easy transportation on the jobsite
  • Integrated dust port on guard and included vac adaptor
  • LED light for increased accuracy and visibility
  • Integrated rafter hook for easy storage
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
5/8 in
Blade Length (in)
6-1/2 in
Cutting Capacity
2-1/4 in
Diameter
6-1/2 in
Height
7-3/5 in
Length
11-1/2 in
Weight
6.3 lb
Width
7 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Type
Li-ion (Lithium-ion)
Collection
M18 FUEL™
Color Finish Name
Black, Red
Corded Cordless
Cordless
Material
Glass Filled Nylon
Number of Tools Included
1
Saw Type
Circular
Tool Type
Circular Saw
Electrical & Operational Information
AMP
0
Power Source
Battery
RPM
6000
Volts
18V
Warranty & Product Information
Type
M283320
UL Listed
Yes
UPC
045242852208