6-1/2 in. 18V Compact Impact Wrench with Pin Detent Kit
This product has been replaced by
Manufacturer Part #2759-20
M18 Fuel™ 6-1/2 in. 18V Compact Impact Wrench with Pin Detent Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerstate™ brushless motor
- Redlink Plus™ Intelligence
- REDLITHIUM™ Batteries
- ONE-KEY™ Compatible
- Easily toggle between up to four custom performance profiles that can be saved to the memory of the tool
- Delivers 220 ft-lbs. Of fastening torque
- Prevents damage to the tool and battery due to overloading or overheating
- Deliver more work per charge and more work over the life of the battery
- Customize, Track and Manage tool’s performance and location
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- CSA Certified:
- Yes
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Height:
- 9-17/100
- Length:
- 6-1/10
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 2500
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 2640 in-lbs
- Type:
- M275922
- UL Listed:
- Yes
- UPC:
- 045242363926
- Volts:
- 18V
- Weight:
- 4.2
- Width:
- 6-81/100