This product requires certification to purchase.

6 gal Wet & Dry

This product has been replaced by

M18 FUEL? NEXUS? 6 GALLON WET/DRY VACUUM W/ PACKOUT? COMPATIBILITY
Milwaukee® M18 FUEL? NEXUS? 6 GALLON WET/DRY VACUUM W/ PACKOUT? COMPATIBILITY
Manufacturer Part #M091520
Milwaukee®

M18 Fuel™ 6 gal Wet & Dry

  • Fast #
  • Part #M91020
  • Item #9767215
  • Manufacturer Part #0910-20
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

M18 FUEL? NEXUS? 6 GALLON WET/DRY VACUUM W/ PACKOUT? COMPATIBILITY
Milwaukee® M18 FUEL? NEXUS? 6 GALLON WET/DRY VACUUM W/ PACKOUT? COMPATIBILITY
Manufacturer Part #M091520
Milwaukee®

M18 Fuel™ 6 gal Wet & Dry

  • Fast #
  • Part #M91020
  • Item #9767215
  • Manufacturer Part #0910-20
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • POWERSTATE™ brushless motor and optimized components outperforms 3.5 Peak HP wet/dry vacuums, delivering more cleaning power than corded
  • Crush and twist resistant hose construction deliver up to 2X hose life
  • MAX power mode delivers up to 31 minutes of continuous cleaning time, and up to 1,000 ft2 of debris clean up per charge on a M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack
  • MAX run-time mode delivers up to 47 minutes of continuous cleaning time and up to 1,300 ft2 of debris clean up per charge on an HD12.0 battery pack
  • Quickly swap or clean filters with the easy access quarter turn design
  • Reinforced casters and tread design deliver up to 8X wheel life
  • Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
  • Included large high efficiency filter ensures optimal dust and microparticle collection
  • Can be used with a Milwaukee® fleece dust bag for less debris build up on the filter
  • Integrated accessory storage on the motor head, allows for easy access to the crevice tool and utility nozzle
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
6 gal
Height
24-1/4 in
Length
31 in
Weight
26 lb
Width
19 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Brand Model Compatibility
Model 49-90-1978
Collection
M18 Fuel™
Vacuum Type
Wet & Dry
Electrical & Operational Information
Power Source
Battery
Volts
18V
Warranty & Product Information
UPC
045242542871