7-3/4 in. Hammer Drill and Driver Kit
This product has been replaced by
Manufacturer Part #2804-22
M18 Fuel™ 7-3/4 in. Hammer Drill and Driver Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Redlithium™ Batteries deliver more work per charge and more work over the life of the battery
- Redlink Plus™ Intelligence prevents damage to the tool and battery due to overloading or overheating
Specifications
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- Bit Diameter(s) (In):
- 1/2 in
- Chuck Size:
- 1/2 in
- Chuck Type:
- Ratcheting
- Collection:
- M18 Fuel™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Length:
- 7-3/4 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 2000
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 1200 in-lbs
- UPC:
- 045242363742
- Volts:
- 18V
- Weight:
- 3.5 lb