Compact Router
M18 FUEL™ Compact Router
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Delivers corded performance and best-in-class 31,000 RPM
- Fast accurate adjustments for precise applications
- Part of the M18™ system, with over 200+ cordless solutions
- POWERSTATE™ brushless motor: Power of corded compact routers and higher SPM to complete cuts in hard woods
- REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge
- REDLITHIUM™ battery pack: Delivers more work per charge and more work over the life of the pack than competitor
- Variable speed dial ranges between 10,000 and 31,000 RPM, providing precise control for clean edges and details
- Macro adjust button allows for fast macro-adjustments and 1.5 in. of adjustable range
- Fine adjustment screw allows for precise adjustments beyond 1/64 in. increments
- Tool-free spindle lock provides easy bit changes with one 11/16 in. collet wrench
Specifications
- Collection:
- M18 FUEL™
- Corded Cordless:
- Cordless
- Height:
- 6-43/50 in
- Horsepower:
- 1-1/4 hp
- Length:
- 4-79/100 in
- Power Source:
- Battery
- RPM:
- 31000
- Tool Type:
- Compact Router
- UPC:
- 045242541010
- Variable Speed:
- Yes
- Weight:
- 2.95 lb
- Width:
- 3-23/100 in