Cordless 15A 8 in. 18V Circular Saw Tool Kit
M18 FUEL™ Cordless 15A 8 in. 18V Circular Saw Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Generates 15A Corded Power
- Faster than Corded
- Fully compatible with the M18™ system, featuring over 200+ tools
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 8" Metal Cutting Circular Saw to generate the power and performance of a 15A Corded Metal Cutting Circular Saw
- REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility
- REDLITHIUM™ HIGH OUTPUT™ Battery Pack: Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery.
- Blade Cut Capacity: 2-9/16"
- Onboard Chip Collection
- Overload Indicator Light
- Dual Action Trigger
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- REDLITHIUM
- Blade Length (in):
- 8
- Blade Material:
- Steel
- Collection:
- M18 FUEL™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 2-9/16 in
- Depth:
- 2-9/16
- Diameter:
- 8
- ETL Listed:
- No
- Height:
- 10-1/10
- Length:
- 15-1/2
- Material:
- Metal, Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 4000
- Saw Type:
- Circular
- Tool Type:
- Tool Kit
- Type:
- M298221
- UL Listed:
- No
- UPC:
- 045242566273
- Volts:
- 18V
- Weight:
- 12.1
- Width:
- 10-3/5