Cordless 18V 1-1/4 in. Rotary Hammer
M18 FUEL™ Cordless 18V 1-1/4 in. Rotary Hammer
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- POWERSTATE™ brushless motor delivers maximum power and long motor life
- REDLINK Plus™ intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
- The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ XC battery packs
- 3.65 ft-lbs impact energy
- ONE-KEY™ technology allows for tracking, tool security, and inventory management
- AVS anti-vibration system: Minimizes vibration for maximum comfort
- 3 Mode: Rotary hammer, hammer only, rotary only
- 810 RPM
- 4,650 BPM
- Pairs with HAMMERVAC™ 1-1/4” dedicated dust extractor (2916-DE)
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Chuck Size:
- 1-1/4
- Chuck Type:
- SDS Plus
- Collection:
- M18 FUEL™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Handle Type:
- D-handle
- Height:
- 7-3/10
- Length:
- 18-3/10
- Material:
- Plastic
- Material Type:
- Glass Filled Nylon
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- RPM:
- 810
- Tool Type:
- Rotary Hammer
- UL Listed:
- Yes
- UPC:
- 045242607358
- Volts:
- 18V
- Weight:
- 9.2