This product requires certification to purchase.

Cordless 18V 2 Tool Kit

Milwaukee®

M18 Fuel™ Cordless 18V 2 Tool Kit

  • Fast #
  • Part #M279522
  • Item #7034195
  • Manufacturer Part #2795-22
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 Fuel™ Cordless 18V 2 Tool Kit

  • Fast #
  • Part #M279522
  • Item #7034195
  • Manufacturer Part #2795-22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2705-20: POWERSTATE brushless motor delivers 1,200 in. lbs. of peak torque and up to 2,000 RPM for faster drilling speeds
  • 2757-20: POWERSTATE brushless motor delivers 1800 in. lbs. of fastening torque for faster driving speeds
  • REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Battery Type:
Li-ion (Lithium-ion)
Bit Sizes:
1/4 in
Collection:
M18 Fuel™
Corded Cordless:
Cordless
Number of Tools Included:
2
Power Source:
Battery
UL Listed:
No
UPC:
045242363773
Volts:
18V
Weight:
18.08