Cordless 18V 2 Tool Kit
M18 Fuel™ Cordless 18V 2 Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The 2796-22 M18 Fuel™2-Tool Combo Kit includes the M18 Fuel™Hammer Drill (2706-20) and the M18 Fuel™1/4 in Hex impact driver
- The Hammer Drill is the Most Powerful 18-volt cordless hammer drill on the market, delivering 1,200 in-lbs of peak torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity
- The M18 Fuel™1/4 in Hex Impact Driver is the Most Powerful Impact Driver in its class at 1800 in-lbs of fastening torque
- M18 Fuel™features the most advanced cordless technology available, a Powerstate™brushless motor, Redlink Plus™Electronic Intelligence and REDLITHIUM™Battery Technology, resulting in longer motor life, more run time and more power
- The ONE-KEY™Mobile app features predetermined set-ups for specific fasteners and materials, or provides complete control over output speed and power to customize the tool for the specific application at hand
- Once the desired output performance is reached, the custom profile is then saved to the memory of the tool and the connection to the smart phone is no longer necessary
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- CSA Certified:
- Yes
- Case Included:
- Yes
- Collection:
- M18 Fuel™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 2000
- Tool Type:
- Combo Kit
- Torque (In-Lbs):
- 1200 in-lbs
- UL Listed:
- Yes
- UPC:
- 045242363803
- Volts:
- 18V
- Weight:
- 18.48 lb