M18 Fuel™ Cordless 18V 2 Tool Kit

Part #M299722  |  Item #7628711  |  Manufacturer Part #2997-22

$399.00 EACH

Volts:

18V
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The REDLITHIUM XC5.0™Battery Pack delivers more work per charger and more work over the life of the pack than competitors
  • The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance

Specifications

ADA Compliant: No

AMP: 5

Adjustable: No

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Size: XC5.0

Battery Type: Lithium-ion

Bit Sizes: 1/2 in, 1/4 in

Blade Length: 6-1/2 in

Blade Material: Steel

Blade Width: 6-1/2 in

Bulb Type: LED

CSA Certified: Yes

Case Included: No

Case Material: Plastic

Chuck Size: 1/2 in

Chuck Type: Ratcheting

Collection: M18 Fuel™

Color Finish: Black, Red

Color Finish Category: Reds

Corded Cordless: Cordless

Cutting Capacity: 6-1/2 in

Depth: 9-61/100 in

ETL Listed: No

GSA Approved: No

Handle Material: Plastic

Handle Type: Standard

Height: 12-16/25 in

Indoor Outdoor: Indoor/Outdoor

Length: 6-9/100 in

Material: Metal, Plastic

Number Of Lights: 1

Number Of Pieces: 2 Piece

Number of Tools Included: 2

Origin: Global

Portable: Yes

Power Source: Battery

Product Type: Saw, Wrench

RPM: 2000

Reusable: Yes

Saw Type: Circular

Size: Medium

Tool Storage Type: Tool Box

Tool Type: Tool Kit

Torque In-Lbs : 1200 in-lbs

Type: M299827

UL Listed: Yes

Variable Speed: Yes

Volts: 18V

Weight: 41.09

Width: 24-13/100 in

Wrench Type: Impact