Cordless 18V Redlithium™ Nailer Tool Kit
M18 Fuel™ Cordless 18V Redlithium™ Nailer Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Power to sink nails in engineered lumber
- Fires 3 nails per second
- No gas cartridge required
- Zero ramp-up time
- Tool free drive depth adjustment
- Sequential and contact actuation firing modes
- Dry fire lockout
- Rafter hook included
- Belt hook included
- On board hex key storage
Specifications
- Application:
- Nailing
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Handle Type:
- Pistol
- Height:
- 13-3/10 in
- Length:
- 14-1/10 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 385
- Tool Type:
- Tool Kit
- UL Listed:
- Yes
- UPC:
- 045242537310
- Volts:
- 18V
- Weight:
- 9.4 lb
- Width:
- 4-7/10 in