Cordless 18V Redlithium™ Screw Gun
M18 Fuel™ Cordless 18V Redlithium™ Screw Gun
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- POWERSTATE™ Brushless motor delivers 4,500 RPM's to provide faster than corded productivity
- Auto start mode- when tool is locked-on the motor automatically starts on contact with drywall resulting in less noise between screws and 3x longer run time
- REDLITHIUM 2.0 Ah battery delivers 27 sheets per charge
- Ergonomically designed to be light weight, balanced and comfortable for continuous use.
- Belt clip included
Specifications
- AMP:
- 2
- Application:
- Cutting
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- No
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Height:
- 9-3/10
- Length:
- 10-1/5
- Power Source:
- Battery
- RPM:
- 4500
- Tool Type:
- Drywall Screw Gun
- UL Listed:
- Yes
- UPC:
- 045242479160
- Volts:
- 18V
- Weight:
- 3.4
- Width:
- 4-1/10