M18 Fuel™ Cordless 18V Redlithium™ Trimmer

Part #M282520ST  |  Item #7904437  |  Manufacturer Part #2825-20ST

$229.00 EACH

Volts:

18V
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • POWERSTATE™ brushless motor: purposely built for the M18™ FUEL™ power head with QUIK-LOK™ to generate the power and performance of high voltage platforms
  • REDLINK Plus™ intelligence: optimizes performance, provides overload protection preventing damage to tool and battery during heavy applications; compatible across the M18™ system
  • REDLITHIUM™ HD9.0 battery pack: delivers unmatched run-time, power, and longer life
  • Part of the QUIK-LOK™ attachment system
  • Features the Milwaukee® easy load trimmer head
  • RPM: 0-4900 / 0-6200
  • Cutting swath: 14 in. - 16 in.
  • Line diameter: 0.080 in. / 0.095 in.
  • Trigger: variable speed
  • Weight: 9.85 lbs.

Documents

Specifications

Bare Tool or Kit: Bare Tool

Battery Type: Redlithium™

Collection: M18 Fuel™

Corded Cordless: Cordless

Cutting Capacity: 14 in - 16 in

Height: 11-1/4 in

Length: 70-1/2 in

Number of Tools Included: 1

Power Source: Battery

RPM: 6200

Tool Type: String Trimmer

UL Listed: Yes

Volts: 18V

Weight: 9.85

Width: 13 in