This product requires certification to purchase.

Cordless 18V Tool Kit

Milwaukee®

M18 Fuel™ Cordless 18V Tool Kit

  • Fast #
  • Part #M299722CXPO
  • Item #7785020
  • Manufacturer Part #2997-22CXPO
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 Fuel™ Cordless 18V Tool Kit

  • Fast #
  • Part #M299722CXPO
  • Item #7785020
  • Manufacturer Part #2997-22CXPO
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • M18 FUEL hammer drill driver is the most powerful 18-Volt cordless drill on the market
  • M18 FUEL hammer drill driver POWERSTATE brushless motor delivers 1,200 in./lbs. of peak torque and up to 2,000 RPM for faster drilling speeds
  • M18 FUEL hammer drills all-metal ratcheting locking chuck provides maximum grip, bit retention and durability
  • M18 FUEL hex impact driver is the most powerful tool in its class at 1800 in./lbs. of fastening torque and up to 0 RPM to 3,000 RPM
  • POWERSTATE brushless motor: purposely built for the M18 FUEL 1/2 in. hammer drill to provide up to 60% more power than the competitive set
  • M18 FUEL hex impact driver 4-mode drive control provides greater control over output speed and power
  • REDLITHIUM battery pack delivers more work per charge and more work over the life of the pack than the competitors
  • PACKOUT tool box: part of the PACKOUT modular storage system
  • PACKOUT: constructed with impact resistant polymers
  • PACKOUT tool box: IP65 rated weather seal
  • Requires Certification

Specifications

AMP:
5, 2
Bare Tool or Kit:
Tool Kit
Battery Type:
Li-ion (Lithium-ion)
Bit Sizes:
1/4 in
Case Included:
No
Collection:
M18 Fuel™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
ETL Listed:
No
GSA Approved:
No
Height:
16-3/5 in
Length:
7-7/10 in
Material:
Plastic
Power Source:
Battery
Torque (In-Lbs):
1200 in-lbs
UL Listed:
Yes
UPC:
045242535187
Volts:
18V
Weight:
19.96 lb
Width:
22-1/20 in