Cordless 6A 18V Drill Kit
This product has been replaced by
Manufacturer Part #2811-20
M18 FUEL™ Cordless 6A 18V Drill Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mechanical clutch in low speed
- QUICK-LOK chuck
- M18 and M12 rapid charger charges pack up to 40% faster, reducing downtime and maximizing productivity
- 5-year warranty on tool, 3-year warranty on batteries
- POWERSTATE brushless motor provides constant power under heavy load to power through 6 in. holes
Documents
Specifications
- AMP:
- 6
- Battery Type:
- REDLITHIUM
- Chuck Type:
- Quik-Lok
- Collection:
- M18 FUEL™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Handle Type:
- Side Handle
- Height:
- 12-1/2 in
- Length:
- 5-6/25 in
- Magnetic:
- No
- Material:
- Metal
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 6 in
- Power Source:
- Battery
- RPM:
- 1550
- Tool Type:
- Drill Kit
- UL Listed:
- Yes
- UPC:
- 045242540082
- Volts:
- 18V
- Weight:
- 14.4 lb
- Width:
- 24-2/5 in