Cordless Hex Tool Kit
M18 Fuel™ Cordless Hex Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pneumatic fastening performance: outperforms competitive cordless, corded, and pneumatic impact tools
- Proprietary 2-mode DRIVE CONTROL™ with variable speed trigger and electric brake
- Up to 2x run-time vs competitors with REDLITHIUM™ XC 4.0 battery
- POWERSTATE™ Brushless motor for up to 3X motor life vs competitors
Specifications
- AMP:
- 4
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 7/16 in
- Drive Type:
- Hex
- ETL Listed:
- No
- Height:
- 10-1/2
- Length:
- 8-3/4
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Number of Tools Included:
- 3
- Power Source:
- Battery
- RPM:
- 1700
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 9000 in-lbs
- Type:
- M276522
- UL Listed:
- Yes
- UPC:
- 045242502363
- Volts:
- 18V
- Weight:
- 14.5
- Width:
- 3-13/100