*CVR* M18 FUEL 1/2 COMPACT IMPACT W
M18 Fuel™ *CVR* M18 FUEL 1/2 COMPACT IMPACT W
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- POWERSTATE™ Brushless motor delivers 220 ft-lbs. of fastening torque
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
- Utilizes a pin Detent design for maximum socket retention
Documents
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- Yes
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Drive Type:
- Impact
- Height:
- 6-81/100
- Length:
- 6-1/2
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Power Source:
- Battery
- RPM:
- 2500
- Tool Type:
- Wrench
- Type:
- M2855P20
- UL Listed:
- Yes
- UPC:
- 045242568888
- Volts:
- 18V
- Weight:
- 2.5
- Width:
- 9-17/100