*CVR* M18 FUEL 3/8 COMPACT IMPACT W
M18 Fuel™ *CVR* M18 FUEL 3/8 COMPACT IMPACT W
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- POWERSTATE™ Brushless motor delivers 210 ft-lbs. of fastening torque
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
- Utilizes a friction ring design to ensure quick & easy socket changes
Documents
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red
- Drive Size:
- 3/8 in
- Height:
- 6-81/100
- Length:
- 5-9/10
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Power Source:
- Battery
- RPM:
- 2500
- Tool Type:
- Wrench
- Type:
- M275422CT
- UL Listed:
- Yes
- UPC:
- 045242568826
- Volts:
- 18V
- Weight:
- 3.3
- Width:
- 9-17/100