M18 FUEL™ Hammer Drill Kit

Part #M280422  |  Item #7628715  |  Manufacturer Part #2804-22

$329.00 EACH

Volts:

18V
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Redlithium™ Batteries deliver more work per charge and more work over the life of the battery
  • Redlink Plus™ Intelligence prevents damage to the tool and battery due to overloading or overheating
  • Compatible with all M18™ batteries
  • Redlink Plus™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ System
  • LED on foot of tool for better lighting in dark spaces

Specifications

AMP: 5

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Size: 18V

Battery Type: Redlithium™

Bulb Type: LED

Chuck Size: 1/2 in

Chuck Type: Ratcheting

Collection: M18 FUEL™

Color Finish: Black, Red

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 6-9/10 in

Diameter: 16-97/100 in

ETL Listed: Yes

Height: 10-3/50 in

Length: 7-3/4 in

Material: Metal, Plastic, Rubber

Number Of Lights: 1

Number of Tools Included: 1

Power Source: Battery

RPM: 2000

Tool Type: Hammer Drill

Torque In-Lbs : 1200 in-lbs

UL Listed: Yes

Volts: 18V

Weight: 3.5

Width: 2-3/10 in