Right Angle Drill Kit (5-Piece)
This product has been replaced by
Manufacturer Part #2808-20
M18 Fuel™ Hole Hawg® Right Angle Drill Kit (5-Piece)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLINK Plus™ intelligence ensures optimal performance and overload protection to prevent damage to the tool or battery during heavy applications
- REDLITHIUM™ Battery pack provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
- POWERSTATE™ Brushless motor provides constant power under heavy load to complete holes faster than corded drills
- (2) M18™ REDLITHIUM™ XC 4. extended capacity battery pack (48-11-184)
- (1) M18™ & M12™ Multi-Voltage charger (48-59-1812)
- (1) M18 FUEL™ Hole Hawg® right angle drill w/ Quik-Lok™ (2708-20)
- Quik-Lok™ chuck: for keyless, one-handed bit changes. accepts most 7/16 in. hex flat or groove shank bits
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- REDLITHIUM™
- Chuck Size:
- 7/16 in
- Chuck Type:
- Quik-Lok™
- Collection:
- M18 Fuel™ Hole Hawg®
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 6-1/2 in
- Length:
- 15-3/5 in
- Magnetic:
- No
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1550
- Tool Type:
- Drill Kit
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 7.09 lb
- Width:
- 3-7/10 in