Right Angle Drill Kit (2-Piece)
M18 Fuel™ Hole Hawg® Right Angle Drill Kit (2-Piece)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fastest Rough-Ins
- Up to 220 7/8" Holes Per Charge
- POWERSTATE™ Brushless Motor provides constant power under heavy load to power through 2-9/16" in. holes
- M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack delivers over 220 7/8" holes per charge, and has 50% More Power and Runs 50% Cooler vs. REDLITHIUM™ XC
- Compatible with all M18™ batteries
- Lightest Right Angle Drill
- QUIK-LOK™ Chuck
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
- LED light to illuminate the work area
- Ergonomic Top Handle for maximum comfort
Specifications
- AMP:
- 0
- Battery Type:
- Li-ion (Lithium-ion)
- Bit Sizes:
- 7/16 in
- Brand Model Compatibility:
- M18™
- CSA Certified:
- No
- Chuck Size:
- 7/16
- Chuck Type:
- Quik-Lok
- Collection:
- M18 Fuel™ Hole Hawg®
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 6-1/2
- Length:
- 15-3/5
- Magnetic:
- No
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1550
- Tool Type:
- Right Angle Drill
- UL Listed:
- Yes
- UPC:
- 045242560394
- Volts:
- 18V
- Weight:
- 7.09
- Width:
- 3-7/10