M18 FUEL HTIW TOOL Cover
M18 FUEL HTIW TOOL Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Form fitting, lightweight design
- Sleek design protects the tool and work surface while adding minimal size or weight to the tool
- Flexible: designed for easy and tool-free install and removal
- Durable: boots are made of a proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Black
- ETL Listed:
- No
- Height:
- 6-19/20 in
- Length:
- 3-9/20 in
- Material:
- Rubber
- Tool Type:
- Cover
- UL Listed:
- No
- UPC:
- 045242324255
- Weight:
- 0.3 lb
- Width:
- 9-7/20 in