M18 1/2 Square HTIW With PIN TOOL ONLY
M18 Fuel™ M18 1/2 Square HTIW With PIN TOOL ONLY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Milwaukee® 4-pole frameless motor: features a robust design combined with rare-earth magnets for longer life, more power and more runtime than any brushed competitor
- Redlink™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Compact size light weight: 8-7/8 in. length and 5.2 lbs.
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- CSA Certified:
- Yes
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- ETL Listed:
- Yes
- Height:
- 8-43/50
- Length:
- 8-7/8
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Power Source:
- Battery
- RPM:
- 1900
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 5400 in-lbs
- Type:
- M266220
- UL Listed:
- Yes
- UPC:
- 045242189991
- Volts:
- 18V
- Weight:
- 6.7
- Width:
- 3-7/20