M18 1/4 in. Hex Imapct Driver
M18 Fuel™ M18 1/4 in. Hex Imapct Driver
Package Quantity Info:
Each: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerstate™ brushless motor delivers 1,800 in-lbs of fastening torque for faster driving speeds
- Redlink Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- Prevents damage to the tool and battery due to overloading or overheating
- Redlithium™ batteries deliver more work per charge and more work over the life of the battery
- One-Key™ compatible customize, track and manage tool’s performance and location
- Easily toggle between up to 4 custom performance profiles that can be saved to the memory of the tool
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M18 Fuel™
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- Length:
- 5-1/4
- Power Source:
- Battery
- RPM:
- 3000
- Torque (In-Lbs):
- 1800 in-lbs
- UPC:
- 045242363841
- Volts:
- 18V
- Weight:
- 2-1/10