M18 FUEL BRANCH CONDUIT BENDER W/ AUTO-ZERO
M18 FUEL™ M18 FUEL BRANCH CONDUIT BENDER W/ AUTO-ZERO
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- AUTO-ZERO™ Always Senses Zero, Most Consistent Bends
- Easiest Alignment, Fastest Bends Start To Finish
- "Completes up to 110 Bends on 3/4” EMT Conduit when paired with a M18 XC5.0 Battery Pack (sold separately)"
- 10X Less Peak Muscle Effort In Lower Back compared to hand bending
- Wear Resistant Reference Chart
- Only Compatible with Milwaukee® EMT/RMC Conduit Bending Shoes: 3/4” EMT / 1/2” RMC Conduit Bending Shoe, and 1” EMT / 3/4” RMC Conduit Bending Shoe, 1/2” EMT Conduit Bending Shoe (Sold Separately)
- Includes (1) 3/4” EMT / 1/2” RMC Conduit Bending Shoe (49-16-0034), (1) 1” EMT / 3/4” RMC Conduit Bending Shoe (49-16-0001), Tripod, and (1) Backformer
- REDLINK PLUS™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM battery technology: superior pack construction, electronics and performance deliver more work per charge and more work over pack life than nay battery on the market
- POWERSTATE Brushless Motor delivers longer life and higher performance
Specifications
- Application:
- Conduit Bending
- Collection:
- M18 FUEL™
- Color Finish Name:
- Red, Black
- Height:
- 39-1/2
- Length:
- 28-3/5
- Material:
- Plastic, Glass Filled Nylon
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1 in EMT Conduit;3/4 in RMC Conduit
- Power Source:
- Cordless
- Tool Type:
- Conduit Bender
- Type:
- M515020
- UPC:
- 045242338313
- Volts:
- 18V
- Weight:
- 41
- Width:
- 46-1/2