M18 FUEL COIL ROOFING NAILER
M18 FUEL™ M18 FUEL COIL ROOFING NAILER
Product Details
Product Details
- Fires up to 6 Nails Per Second
- Sinks up to 1100 Nails Per Charge
- Attachable Vinyl Siding Tip
- Pivoting Belt / Scaffolding Hook
- Tool Free Depth of Drive Adjustment
- Dry Fire Lockout
- Replaceable Rubber Wear Pads
- Single Door Magazine
- REDLITHIUM battery technology: superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
- POWERSTATE Brushless Motor delivers longer life and higher performance
Documents
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M18 FUEL™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Gauge (metal):
- 0.12
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Roofing Nailer
- Type:
- M290920
- UL Listed:
- Yes
- UPC:
- 452427880572
- Volts:
- 18V