Overhead Rotary Hammer with Integrated Dust Extraction
M18 FUEL™ Overhead Rotary Hammer with Integrated Dust Extraction
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lightest Weight, Less Fatigue
- 2-in-1 Design, Simplified Dust Compliance
- Fastest Drilling for Small Ceiling Anchors
- More than 100 holes per charge on the M18 REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery
- Ergonomic Side Handle
- Integrated Dust Extractor
- AUTOSTOP™ kickback control prevents severe kickback
- ONE-KEY™ Compatible: Ability to track and manage tools
- Depth Stop
- Anti-Vibration System (AVS): Minimizes vibration for maximum comfort
Specifications
- AMP:
- 3
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Chuck Type:
- SDS Plus
- Collection:
- M18 FUEL™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Handle Type:
- Ergonomic
- Height:
- 8-81/100 in
- Length:
- 16-63/100 in
- Material:
- Glass Filled Nylon
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Hammer Drill
- Type:
- M331122
- UL Listed:
- Yes
- UPC:
- 045242800292
- Volts:
- 18V
- Weight:
- 5.8 lb
- Width:
- 3-29/100 in