This product requires certification to purchase.

Push Lawn Mower

Milwaukee®

M18 FUEL™ Push Lawn Mower

  • Fast #
  • Part #M282322HD
  • Item #9767214
  • Manufacturer Part #2823-22HD
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

M18 FUEL™ Push Lawn Mower

  • Fast #
  • Part #M282322HD
  • Item #9767214
  • Manufacturer Part #2823-22HD
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Single point height adjustment delivers 1 in - 4 in height range with 7 positions at 1/2 in increments
  • High lift mode delivers higher blade speed for superior air flow and increased lift
  • Folding handles with vertical storage allows for compact storage
  • Ergonomic handle with recessed bail bar design
  • Part of the M18™ system, fully compatible with 200+ solutions
  • 3-in-1 grass management: Mulch, bag and rear side discharge
  • Front & side LED lights allow for 180° visibility in low light scenarios
  • 2 deck handles deliver grasping points for lifting mower in and out of storage and transport
  • No gas headaches: No pull start, no engine maintenance, low noise, no emissions, less vibration
  • (2) M18™ batteries required for operation
  • Requires Certification

Documents


Specifications

Collection:
M18 FUEL™
Color Finish Name:
Red, Black
Length:
64
Number of Tools Included:
1
Tool Type:
Push Mower