This product requires certification to purchase.

Reciprocating Saw Kit with FORGE 6.0Ah Battery and Blade Set

Milwaukee®

M18 FUEL™ Reciprocating Saw Kit with FORGE 6.0Ah Battery and Blade Set

  • Fast #
  • Part #M282121F
  • Item #10248437
  • Manufacturer Part #2821-21F
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 FUEL™ Reciprocating Saw Kit with FORGE 6.0Ah Battery and Blade Set

  • Fast #
  • Part #M282121F
  • Item #10248437
  • Manufacturer Part #2821-21F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-1/4" Stroke length removes more material with each stroke
  • Adjustable shoe extends the life of the blade
  • Built-In LED light illuminates the work surface while cutting
  • Compatible with all M18 batteries and M18 chargers
  • Hang hook: allows for convenient storage on the job
  • Lever Action QUIK-LOK™ Blade Clamp provides fast and easy blade changes
  • POWERSTATE™ Brushless Motor: Increased cutting speed and power through the toughest applications
  • REDLINK™ Plus Intelligence: The most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Wear resistant lever actuated QUIK-LOK(TM) blade clamp provides fast and easy blade changes
  • Anti-Corrosion Blade Clamp delivers prolonged blade clamp durability with less downtime due to corrosion
  • Requires Certification

Documents


Specifications

AMP:
6
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Li-ion (Lithium-ion)
Brand Model Compatibility:
Milwaukee Tool® M18 FUEL™ SAWZALL® FORGE™ REDLITHIUM™ REDLINK PLUS™
CSA Certified:
No
Case Included:
Yes
Coating:
Plastic
Collection:
M18 FUEL™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Diameter:
3-3/5 in
ETL Listed:
Yes
GSA Approved:
No
Handle Type:
Pistol Grip
Height:
6-3/10 in
Length:
17-1/10 in
Material:
Molded Plastic, Metal
Number of Pieces:
1 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
3000
Tool Type:
Sawzall
UL Listed:
Yes
UPC:
452428395754
Volts:
18V
Weight:
6.8 lb
Width:
3-3/5 in