M18 FUEL SURGE 1/4 HEX HYDRAULIC DRIVER KIT
This product has been replaced by
Manufacturer Part #2760-22
M18 FUEL SURGE 1/4 HEX HYDRAULIC DRIVER KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FLUID-DRIVE™ Hydraulic powertrain reduces metal on metal contact within the tool, delivering quieter operation, smoother performance, and increased durability over a standard impact
- POWERSTATE brushless motor outperforms all leading competitors
- REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
- 4-mode drive control provides greater control over output speed and power
Specifications
- AMP:
- 2
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- No
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- ETL Listed:
- No
- Height:
- 7-67/100 in
- Length:
- 5 in
- Material:
- Plastic
- Power Source:
- Battery
- RPM:
- 3000
- Tool Type:
- Hex Hydraulic Driver
- UL Listed:
- Yes
- UPC:
- 045242352968
- Volts:
- 18V
- Weight:
- 11.175 lb
- Width:
- 2-19/50 in