M18 FUEL SURGE 1/4 HEX HYDRAULIC DRIVER
M18 FUEL SURGE 1/4 HEX HYDRAULIC DRIVER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 50% quieter than a standard impact driver
- Smoother driving and 3X less vibration than a standard impact driver
- Up to 3X faster application speed than the previous generation
- FLUID-DRIVE™ Hydraulic Powertrain reduces metal on metal contact within the tool for quieter operation and a smoother driving experience
- POWERSTATE™ brushless motor delivers 1000in-lbs of torque
- REDLINK PLUS™ provides increased thermal capability and prevents damage to the tool and battery due to overloading or overheating
- Compact size (4.33”) for access in tight spaces
- 3-MODE DRIVE CONTROL™ provides greater control over speed and power
- Tri-LED lighting for maximum workspace visibility
- Single handed bit insertion
Specifications
- Corded Cordless:
- Cordless
- Drive Type:
- Hex
- Height:
- 7-39/50
- Length:
- 4-33/100
- Material:
- Metal
- Power Source:
- Battery
- Type:
- M276120
- UL Listed:
- Yes
- UPC:
- 045242602209
- Volts:
- 18V
- Weight:
- 2.4
- Width:
- 2-23/50