1/4 in. Cordless Hex Hydraulic Driver Bare Tool
M12 FUEL™ SURGE™ 1/4 in. Cordless Hex Hydraulic Driver Bare Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- FLUID-DRIVE hydraulic powertrain reduces metal on metal contact within the tool, delivering quieter operation, smoother performance and increased durability over a standard impact
- Longer sustained torque delivers similar drive times in application as most 12V impact drivers
- Up to 2X quieter operation makes this tool ideal for occupied spaces
- Compact head length and compact battery footprint gives more access than competitive impact drivers
- POWERSTATE brushless motor delivers maximum power and long motor life
- REDLINK PLUS Intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
- Includes: 2551-20, 48-11-2420 (2) M12 12-Volt 2.0 Ah lithium-ion compact battery pack, 48-59-2401 M12 12-Volt lithium-ion battery charger, belt clip, contractor bag
Specifications
- AMP:
- 2
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 12V
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M12 FUEL™ SURGE™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- Drive Type:
- Impact
- ETL Listed:
- No
- Height:
- 6-4/5
- Length:
- 5-1/5
- Material:
- Plastic
- Power Source:
- Battery
- RPM:
- 3000
- Tool Type:
- Impact Wrench
- Torque (In-Lbs):
- 450 in-lbs
- Type:
- M12 Fuel Surge
- UPC:
- 045242536689
- Volts:
- 12V
- Weight:
- 2.4
- Width:
- 2-1/5