This product requires certification to purchase.

18V Reciprocating Saw

This product has been replaced by

Milwaukee® Black Cordless 12 AMP Redlithium™ Reciprocating Saw Bare Tool
Milwaukee® Cordless 18V 12 AMP Redlithium™ Reciprocating Saw Bare Tool
Manufacturer Part #2625-20
Milwaukee®

M18™ Hackzall® 18V Reciprocating Saw

  • Fast #
  • Part #M262521CT
  • Item #4037557
  • Manufacturer Part #2625-21CT
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Black Cordless 12 AMP Redlithium™ Reciprocating Saw Bare Tool
Milwaukee® Cordless 18V 12 AMP Redlithium™ Reciprocating Saw Bare Tool
Manufacturer Part #2625-20
Milwaukee®

M18™ Hackzall® 18V Reciprocating Saw

  • Fast #
  • Part #M262521CT
  • Item #4037557
  • Manufacturer Part #2625-21CT
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One-handed design provides superior control & versatility over a standard reciprocating saw
  • Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
  • Quik-Lok® blade clamp offers fast, easy tool free blade changes for SAWZALL® blades & Hackzall® blades
  • Compatible with M18™ XC high capacity lithium-ion batteries and M18™ compact lithium-ion batteries
  • Compatible with M18™ XC high capacity REDLITHIUM™ batteries and M18™ compact REDLITHIUM™ batteries
  • Requires Certification

Specifications

AMP:
3
Bare Tool or Kit:
Tool Kit
Battery Type:
Li-ion (Lithium-ion)
CSA Certified:
No
Collection:
M18™ Hackzall®
Color Finish Name:
Black, Grey, Red
Corded Cordless:
Cordless
Height:
17-18/25
Length:
4-13/20
Power Source:
Battery
RPM:
3000
Saw Type:
Reciprocating
Type:
M262521CT
UL Listed:
No
UPC:
045242200597
Volts:
18V
Weight:
9.38
Width:
10-18/25