Cordless 18V Dust Extractor
M18™ Hammervac™ Cordless 18V Dust Extractor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- AUTOPULSE Filter Cleaning Mechanism cleans the dust extractor filter automatically after use
- OSHA Table 1 Compliant Solution
- Dust Extractor Capacity: Up to 1" in diameter and up to 6" in depth
- HEPA Filter Included
- Includes Large and Small Dust Nozzles
- Pairs with 2912-20 and 2914-20 Rotary Hammers
Documents
Specifications
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Brand Model Compatibility:
- 2912-20, 2914-20
- Chuck Size:
- 1 in
- Chuck Type:
- SDS Plus
- Collection:
- M18™ Hammervac™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Depth:
- 15-1/4 in
- Height:
- 15-7/10 in
- Length:
- 15-1/4 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Dust Extractor
- UPC:
- 045242581450
- Volts:
- 18V
- Weight:
- 4.1 lb
- Width:
- 3-4/5 in