M18 Impact Driver Kit
M18 Impact Driver Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Milwaukee® 4-Pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
- Milwaukee® designed impact mechanism: delivers maximum power and application speed for greater efficiency on the job
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- 1/4 in. hex quick-connect chuck
- Includes 32 piece SHOCKWAVE™ driver bit set
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Drive Type:
- Hex
- Height:
- 9-1/10 in
- Length:
- 4 in
- Material:
- Plastic
- Power Source:
- Battery
- RPM:
- 2800
- Tool Type:
- Driver
- UL Listed:
- Yes
- UPC:
- 045242502196
- Volts:
- 18V
- Weight:
- 3.1 lb
- Width:
- 5-1/2 in