M18 18-Volt Lithium-Ion Cordless 12-1/5 in. Pipeline Inspection System 500 GB Control Hub (Tool-Only)
M18™ M18 18-Volt Lithium-Ion Cordless 12-1/5 in. Pipeline Inspection System 500 GB Control Hub (Tool-Only)
Frequently Purchased Together
Product Details
- On board USB port allows for saving findings on memory stick
- One-Key™ technology allows for tracking, tool security, and inventory management
- Up to 200' of wireless connectivity
- Water tight battery door protects against water and debris
- Integrated handle and latch allow for easy one handed installation
- Wired connection backup to the M18 Wireless Monitor via USB-C port
- Up to 9 hours of runtime with an M18™ Red Lithium™ 5.0AH Battery
Documents
Specifications
- Battery Size:
- 5AH
- Battery Type:
- Redlithium™
- Collection:
- M18™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Handheld:
- Yes
- Handle Type:
- Integrated
- Height:
- 10-7/8 in
- Length:
- 12-1/5 in
- Number of Tools Included:
- 1
- Portable:
- Yes
- Power Source:
- Battery
- Product Type:
- Control Hub
- Volts:
- 18V
- Weight:
- 8.734 lb
- Width:
- 15-3/4 in