M18 COMPACT BRUSHLESS HAMMER DRILL/DRIVER
M18™ M18 COMPACT BRUSHLESS HAMMER DRILL/DRIVER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
- Brushless Motor delivers the power to quickly complete most common applications
- Only 5.8" in length
- 550 in./lbs. of torque
- 0-550 RPM / 0-1700 RPM
- 2.3 lbs tool only
- All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
- REDLINK™ Intelligence: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
- Hammer Drill Function
- 5 year tool warranty
Specifications
- AMP:
- 0
- ASME:
- No
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- No
- Collection:
- M18™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Diameter:
- 2-1/5
- Drive Size:
- 1/2 in
- ETL Listed:
- No
- Height:
- 7-19/20
- Length:
- 5-4/5
- Material:
- Plastic
- Material Type:
- Nylon
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1700
- Tool Type:
- Drill, Driver
- Torque (In-Lbs):
- 550 in-lbs
- Type:
- M360220Z
- UL Listed:
- Yes
- UPC:
- 045242812189
- Volts:
- 18V
- Weight:
- 2.3
- Width:
- 2-1/5