This product requires certification to purchase.

M18 FUEL 15 GAUGE FINISH NAILER

Milwaukee®

M18™ M18 FUEL 15 GAUGE FINISH NAILER

  • Fast #
  • Part #M283920
  • Item #9788341
  • Manufacturer Part #2839-20
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ M18 FUEL 15 GAUGE FINISH NAILER

  • Fast #
  • Part #M283920
  • Item #9788341
  • Manufacturer Part #2839-20
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tool Free Depth Adjustment
  • Tool Free Jam Clearing Latch
  • Sequential and coct actuation firing modes
  • Tip Storage On Magazine
  • LED Work Light
  • Reversible Belt Hook
  • No Gas Cartridge
  • Power to Nail Hardwoods & Softwoods
  • Compatible with all 15GA DA Style Finish Nails
  • Part of the M18™ system, featuring over 200+ solutions
  • Requires Certification

Documents


Specifications

ANSI:
No
Application:
Nailing
Bare Tool or Kit:
Bare Tool
Battery Size:
18V
Battery Type:
Li-ion (Lithium-ion)
CSA Certified:
No
Collection:
M18™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Diameter:
5-9/10
Gauge (metal):
15
Handle Length (in):
5
Handle Type:
Pistol Grip
Height:
12-3/5
Length:
12-3/4
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Finish Nailer
Type:
M274320
UL Listed:
Yes
UPC:
045242591923
Volts:
18V
Weight:
6.6
Width:
5-9/10