M18 HTIW 2867 W/BI PROTECTIVE BOOT
M18™ M18 HTIW 2867 W/BI PROTECTIVE BOOT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
- Flexible material allows for easy install and removal
- M18 FUEL™ 1” High Torque Impact Wrench w/ ONE-KEY™ Protective Boot
- Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
- Fits the M18 FUEL high torque impact wrench (2867-20)
- Best in class performance
- Tool protection
- Not made for use on or near live electrical circuits
- Not made for use on other Impact Wrenches
- No Warranty
Specifications
- Collection:
- M18™
- Color Finish Name:
- Black
- Height:
- 9-17/25
- Length:
- 3-3/4
- Material:
- Rubber
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Portable:
- Yes
- Product Type:
- Boot
- Type:
- M49162867B
- UL Listed:
- No
- UPC:
- 045242739790
- Weight:
- 0.44
- Width:
- 3-3/4