M18 Press TOOL Less JAWS
M18™ M18 Press TOOL Less JAWS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lightweight
- Balanced in-line design
- Press indicator provides visual assurance of a quality connection
- Cycles between calibration inspections: 40000
- Long stoke provides the ability to press larger dimensions and more demanding pipe like stainless steel
- Faster press times on jaws and copper rings
- System provides up to 35+ solutions on one pack
Documents
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M18™
- Jaw Capacity (in):
- 1/2 in - 2 in
- Length:
- 19-1/10
- Power Source:
- Battery
- Tool Type:
- Press
- Type:
- M267320L
- UPC:
- 045242288298
- Volts:
- 18V
- Width:
- 4-4/5