This product requires certification to purchase.

M18 REDLITHIUM HIGH OUTPUT CP3.0 Starter Kit

Milwaukee®

M18™ M18 REDLITHIUM HIGH OUTPUT CP3.0 Starter Kit

  • Fast #
  • Part #M48591835
  • Item #7904228
  • Manufacturer Part #48-59-1835
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ M18 REDLITHIUM HIGH OUTPUT CP3.0 Starter Kit

  • Fast #
  • Part #M48591835
  • Item #7904228
  • Manufacturer Part #48-59-1835
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Add a tool only option to create your own tool kit
  • M18 REDLITHIUM battery packs give you double the run-time and increased performance
  • M18 and M12 multi-voltage charger is compatible with all M12 and M18 battery packs
  • Reduces time to manage charge cycles by sequentially charging the battery packs
  • Requires Certification

Specifications

Battery Size:
18V
Battery Type:
Li-ion (Lithium-ion)
CSA Certified:
Yes
Collection:
M18™
Color Finish Name:
Red, Black
Depth:
11-19/20
ETL Listed:
Yes
Height:
4-1/4
Length:
11-19/20
Material:
Plastic, Metal, Rubber
Tool Type:
Battery Pack
Type:
M48591835
UL Listed:
Yes
UPC:
045242544325
Volts:
18V
Weight:
3.54
Width:
10-4/5