Plastic Nozzle for 20 oz. 2643-21CT Sausage Style Caulk Gun
M18™ Plastic Nozzle for 20 oz. 2643-21CT Sausage Style Caulk Gun
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 20 oz 2643-21CT Sausage Style Caulk Gun
- Collection:
- M18™
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 2-1/4
- Length:
- 4-7/10
- Material:
- Plastic
- Product Type:
- Nozzle
- UL Listed:
- No
- UPC:
- 045242261727
- Width:
- 2-1/4