QUIK-LOK™ Bristle Brush Attachment
M18™ QUIK-LOK™ Bristle Brush Attachment
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with the M18 FUEL™ Power Head w/ QUIK-LOK™
- Bristles: Optimized Design for Longer Life
- M18 FUEL™ QUIK-LOK™ Bristle Brush Attachment
- Optimized Guard Design for Best Material Containment
- 23" Clearing Width
- Protected Drive-Shaft: Provides Greater Durability To Drive-Shaft Against Damage From Drops and Storage Elements
- Alignment Label: Indicates when attachment is fully inserted into M18 FUEL™ Power Head
- Length: 48.75"
- Weight: 14.4 pounds
- 3 Year Limited Warranty
Documents
Specifications
- Application:
- Trimming
- Collection:
- M18™
- Color Finish Name:
- Black, Silver
- Height:
- 48-3/4
- Length:
- 11-29/100
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Brush
- Type:
- M49162741
- UL Listed:
- No
- UPC:
- 045242635733
- Weight:
- 14.4
- Width:
- 23-1/2