M18 RED EXTERIOR ROTARY LASER LEVEL KIT W/ RECEIVER
M18 RED EXTERIOR ROTARY LASER LEVEL KIT W/ RECEIVER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Withstands 1.5m Drops – Reinforced Housing
- Prevents Beam Interference: Masking Shutters
- One-Button Setup
- 3/32 In. Accuracy @ 100 ft.
- 70 Hours of Run-Time
- Laser Receiver Reduces Interference - Strobe Light Protection
- Laser Receiver Features Easy Read Backlit Display
- 2000 Ft. (Diameter) Working Range w/Receiver
- 600 RPM
- Low/High Bump Sensitivity Mode
Specifications
- Battery Size:
- 18V
- Length:
- 12-1/10
- Material:
- Thermoplastic, Nylon, Glass Filled Nylon
- Material Type:
- Polycarbonate
- Number of Tools Included:
- 1
- Tool Type:
- Rotary Laser Kit
- Type:
- M370121
- UPC:
- 045242696161
- Width:
- 10-1/5