M18 REDLITHIUM FORGE HD12.0 STARTER KIT
M18 REDLITHIUM FORGE HD12.0 STARTER KIT
Product Details
Product Details
- 50% More Power vs HIGH OUTPUT™ HD12.0
- Longest life for the most recharges and best performance over the life of the pack
- REDLITHIUM™ FORGE™ provides the most powerful, fastest charging, and longest life batteries within REDLITHIUM™
- Fully compatible with the M18™ system, featuring 275+ tools
- Charges in 130minutes to 100% with kitted rapid charger
- Best protection form jobsite, weather and environmental conditions
- PWR Level 5 on the REDLITHIUM™ Power scale
- Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
- M12™ & M18™ Rapid Charger charges packs up to 40% faster
Documents
Specifications
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Number of Batteries Charged at Once:
- 1
- Number of Tools Included:
- 1
- Portable:
- Yes
- Tool Type:
- Battery, Kit
- Type:
- M48591300
- Volts:
- 18V