Lithium-Ion Battery with Charger
M18™ Redlithium™ High Demand™ Lithium-Ion Battery with Charger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Redlink™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
- Fuel gauge onboard: Displays remaining runtime for less downtime on the job
- Versatility: Powers more than 100 Milwaukee® M18™cordless power tools
- Best-in-Class Construction: Offers long-lasting performance and durability
- All-Weather Performance: Delivers fade free power in extreme jobsite conditions
- The M18™M12™ Rapid Charger charges packs up to 40% faster, reducing downtime and maximizing productivity
Documents
Specifications
- AMP:
- 9
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- Collection:
- M18™ Redlithium™ High Demand™
- Color Finish Name:
- Silver
- Depth:
- 12-17/20
- ETL Listed:
- No
- Height:
- 3-2/5
- Length:
- 5-1/10
- Material:
- Plastic, Metal, Rubber
- Tool Type:
- Batteries
- UPC:
- 045242475032
- Volts:
- 18V
- Weight:
- 2.4
- Width:
- 3-1/10