M18 ROVER CLAMPING FLOOD LIGHT
M18 ROVER CLAMPING FLOOD LIGHT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: 3 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3 Modes: High: 2,000 - Lumens - 6 hrs; Medium: 1,000 - Lumens - 12hrs; Low: 500 - Lumens - 24hrs
- 3-inch Clamp Opening
- Magnetic Mounting
- 355° horizontal and 170° vertical light head mobility
- IP54 Rated: Water and Dust Resistant
- Impact resistant, withstands 9 ft. drop
- 5 Year Tool Warranty. Limited Lifetime LED Warranty
Specifications
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 6-1/10 in
- Installation Type:
- Portable, Magnetic, Clamp
- Length:
- 11-21/50 in
- Light Bulb Type:
- LED
- Lumens:
- 2000
- Material:
- Glass Filled Nylon
- Number of Lights:
- 1
- Power Source:
- Battery
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 4.85 lb
- Width:
- 5-7/10 in