M18 ROVER DUAL POWER TRIPLE-PANEL FLOOD & AREA LIGHT
M18 ROVER DUAL POWER TRIPLE-PANEL FLOOD & AREA LIGHT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Capacity 2 tons
- Standard lift 20 ft.
- Chain pull to lift rated load 82 lbs
- Milwaukee chain containers are recommended to keep surplus electric hoist chain out of the work area
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Height:
- 24
- Light Bulb Type:
- LED
- Lumens:
- 4500
- Number of Lights:
- 3
- Type:
- M236820
- UPC:
- 045242853847
- Width:
- 7-87/100